Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-4-XB
Zoro # G3978466
original price:
$340.45
14% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 4 in
- Roller Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-4-XB
- Zoro # G3978466
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 1/4 in |
Stud Dia. | 1.5 in |
Stud Length | 3 1/2 in |
Stud Dia. (In.) | 1.5000 |
Thread Length (In.) | 1.5 in |
Roller Width (In.) | 2.2250 |
Roller Dia. (In.) | 4.0000 |
Stud Length (In.) | 3.500 |
Thread Size | 1-1/2-12 |
Hex Drive Size | 3/4 in |
Overall Length | 5 25/32 in |
Roller Diameter | 4 in |
Stud Diameter | 1 1/2 in |
Stud Thread Length | 1 1/2 in |
Stud Thread Size | 1 1/2"-12 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2414-50K)
- DAYTON Motor Start Capacitor, 64-77 MFD, 220-250V (2MER7)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- Smith Bearing Linear Bearings & Guides