Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-3-1/4-XB
Zoro # G4047574
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3.25 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-3-1/4-XB
- Zoro # G4047574
- UPC # 651041074385
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Thread Size | 1-1/4-12 |
Stud Dia. (In.) | 1.2500 |
Roller Width (In.) | 1.7500 |
Thread Length (In.) | 1.25 in |
Stud Length (In.) | 2.500 |
Roller Dia. (In.) | 3.2500 |
Stud Thread Length | 1 1/4 in |
Stud Diameter | 1 1/4 in |
Stud Thread Size | 1 1/4"-12 |
Roller Diameter | 3 1/4 in |
Overall Length | 4 9/32 in |
Hex Drive Size | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 5/16" Reusable In-Line Hose Repair Splicer for 5/16" Polyurethane Hose (HRPZ55-00)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- SMC Guided Cylinder, 25mm Bore, 30mm Stroke (MGPM25-30Z)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-2-3/4-C)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/4-C)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/2)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- BAILEY Cam Follower Bearing: CR-26 BUU, 15/16 B Dim., 1 5/8 D Dim., 5/8 Depth, 2 7/16 L Dim. (158876)
- Smith Bearing Cam Followers & Track Rollers