Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-3-1/2-XB
Zoro # G3942181
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3.5 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3-1/2-XB
- Zoro # G3942181
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5 in |
Roller Width | 2 in |
Stud Dia. | 1.375 in |
Stud Length | 2 3/4 in |
Stud Length (In.) | 2.750 |
Roller Dia. (In.) | 3.5000 |
Roller Width (In.) | 2.0000 |
Stud Dia. (In.) | 1.3750 |
Thread Length (In.) | 1.375 in |
Thread Size | 1-3/8-12 |
Hex Drive Size | 5/8 in |
Stud Diameter | 1 3/8 in |
Stud Thread Length | 1 3/8 in |
Overall Length | 4 25/32 in |
Stud Thread Size | 1 3/8"-12 |
Roller Diameter | 3 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2240 Metric V-Belt, 2240mm Outside Length, 17mm Top Width, 1 Ribs (XPB2240)
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- DANA SPICER CHASSIS Universal Joint, 5-155X (5-155X)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- Smith Bearing Cam Followers & Track Rollers