Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-1-XB
Zoro # G4323137
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1 in
- Roller Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-XB
- Zoro # G4323137
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 0.4375 in |
Stud Length | 1 in |
Thread Size | 7/16-20 |
Roller Dia. (In.) | 1.0000 |
Stud Dia. (In.) | 0.4375 |
Roller Width (In.) | 0.6250 |
Stud Length (In.) | 1.000 |
Thread Length (In.) | 0.5 in |
Hex Drive Size | 1/4 in |
Roller Diameter | 1 in |
Stud Diameter | 7/16 in |
Overall Length | 1 21/32 in |
Stud Thread Size | 7/16"-20 |
Stud Thread Length | 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- FESTO Compact Cylinder ADN-20-25-I-P-A (ADN-20-25-I-P-A)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- Smith Bearing Linear Bearings & Guides