Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-1-5/8-XB
Zoro # G4049787
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.625 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-5/8-XB
- Zoro # G4049787
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.625 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Thread Size | 5/8-18 |
Stud Dia. (In.) | 0.6250 |
Roller Dia. (In.) | 1.6250 |
Roller Width (In.) | 0.8750 |
Thread Length (In.) | 0.75 in |
Stud Length (In.) | 1.500 |
Overall Length | 2 13/32 in |
Stud Thread Size | 5/8"-18 |
Hex Drive Size | 5/16 in |
Roller Diameter | 1 5/8 in |
Stud Thread Length | 3/4 in |
Stud Diameter | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT 76J0551, Return Line, 5 micron, Outside-In (MF0062945)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- OSBORN LOAD RUNNER IDLER ROLLER CAM FOLLOWER (FLR-2 1/4 95498)
- Smith Bearing Cam Followers & Track Rollers