Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-1-3/8-XB
Zoro # G4090615
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/8-XB
- Zoro # G4090615
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Stud Dia. (In.) | 0.5000 |
Thread Size | 1/2-20 |
Stud Length (In.) | 1.250 |
Roller Dia. (In.) | 1.3750 |
Thread Length (In.) | 0.625 in |
Roller Width (In.) | 0.7500 |
Stud Thread Size | 1/2"-20 |
Hex Drive Size | 1/4 in |
Stud Diameter | 1/2 in |
Overall Length | 2 1/32 in |
Roller Diameter | 1 3/8 in |
Stud Thread Length | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FESTO Guided Drive DFM-10-10-P-A-GF (DFM-10-10-P-A-GF)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-XC)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1/2-XB-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- Smith Bearing Cam Followers & Track Rollers