Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-1-1/4-XB
Zoro # G4109567
original price:
$47.94
48% off
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-XB
- Zoro # G4109567
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Thread Size | 1/2-20 |
Stud Length (In.) | 1.250 |
Thread Length (In.) | 0.625 in |
Stud Dia. (In.) | 0.5000 |
Roller Width (In.) | 0.7500 |
Roller Dia. (In.) | 1.2500 |
Overall Length | 2 1/32 in |
Roller Diameter | 1 1/4 in |
Stud Diameter | 1/2 in |
Stud Thread Length | 5/8 in |
Hex Drive Size | 1/4 in |
Stud Thread Size | 1/2"-20 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- GOYEN 115V-AC 48V-DC SOLENOID VALVE (RCA3PV)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6007-2NKE)
- FOSTER Industrial Interchange, Sckt, Brass/Stl (3703)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- RBC Cam Followers And Yoke Rollers (RBC1-3/4)
- Smith Bearing Cam Followers & Track Rollers