Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, 5660lb., Double Row
Mfr # DCR-1-1/2
Zoro # G0379130
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # DCR-1-1/2
- Zoro # G0379130
- UPC # 651041207301
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Stud Length (In.) | 1.500 |
Stud Dia. (In.) | 0.6250 |
Roller Dia. (mm) | 38.1 |
Roller Width (mm) | 22.225 |
Roller Width (In.) | 0.8750 |
Roller Dia. (In.) | 1.5000 |
Overall Length | 2 13/32 in |
Roller Diameter | 1 1/2 in |
Stud Thread Length | 3/4 in |
Hex Drive Size | 3/8 in |
Stud Diameter | 5/8 in |
Stud Thread Size | 5/8"-18 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473259 (473259)
- CONTINENTAL CONTITECH 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (3VX1060)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4505-0150)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-1/2-XC)
- Smith Bearing Linear Bearings & Guides