Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, 29899lb., Double Row
Mfr # NUKR-80
Zoro # G0336187
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 80 mm
- Roller Width 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # NUKR-80
- Zoro # G0336187
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 1.1811 in |
Stud Length | 63 mm |
Roller Width (In.) | 1.3780 |
Stud Dia. (In.) | 1.1811 |
Stud Length (In.) | 2.480 |
Roller Width (mm) | 35.00 |
Roller Dia. (In.) | 3.1496 |
Roller Dia. (mm) | 80.00 |
Overall Length | 100 mm |
Stud Thread Size | M30-1.5 |
Stud Diameter | 30 mm |
Stud Thread Length | 32 mm |
Roller Diameter | 80 mm |
Description
Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M30-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- SMITH BEARING Cam Follower, Yoke, 1.6535in., Double Row (MUTD-1542-SD)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- Smith Bearing Cam Followers & Track Rollers