Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, 29700lb, 3.2500in, Steel
Mfr # DCR-3-1/4
Zoro # G0507748
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3.25 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # DCR-3-1/4
- Zoro # G0507748
- UPC # 651041207394
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.375 in |
Stud Length | 2 1/2 in |
Roller Dia. (In.) | 3.2500 |
Stud Length (In.) | 2.500 |
Roller Width (In.) | 1.7500 |
Stud Dia. (In.) | 1.3750 |
Roller Width (mm) | 44.45 |
Roller Dia. (mm) | 82.55 |
Overall Length | 4 9/32 in |
Stud Thread Length | 1 1/4 in |
Hex Drive Size | 5/8 in |
Roller Diameter | 3 1/4 in |
Stud Diameter | 1 1/4 in |
Stud Thread Size | 1 1/4"-12 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- DAYTON B71 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (3X642)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- MARTIN SPROCKET & GEAR (2517) Conventional Tb Sheave, 3 B 60 TB (3 B 60 TB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-5/8-X)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- Smith Bearing Linear Bearings & Guides