Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Sealed, SS
Mfr # CR-3/4-XB-SS
Zoro # G4010027
original price:
$121.82
36% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3/4-XB-SS
- Zoro # G4010027
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Roller Width (In.) | 0.5000 |
Roller Dia. (In.) | 0.7500 |
Stud Length (In.) | 0.875 |
Thread Size | 3/8-24 |
Stud Dia. (In.) | 0.3750 |
Thread Length (In.) | 0.375 in |
Overall Length | 1 13/32 in |
Stud Thread Size | 3/8"-24 |
Stud Diameter | 3/8 in |
Roller Diameter | 3/4 in |
Stud Thread Length | 3/8 in |
Hex Drive Size | 3/16 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.92 in Top Width, 1 Ribs (890J10)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QZ5V, Return Line, 5 micron, Outside-In (MF0062911)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3/4-X)
- Smith Bearing Cam Followers & Track Rollers