Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Sealed, SS
Mfr # CR-1/2-XB-SS
Zoro # G3935881
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.5 in
- Roller Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1/2-XB-SS
- Zoro # G3935881
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5 in |
Roller Width | 3/8 in |
Stud Dia. | 0.19 in |
Stud Length | 5/8 in |
Thread Length (In.) | 0.25 in |
Roller Dia. (In.) | 0.5000 |
Stud Length (In.) | 0.625 |
Stud Dia. (In.) | 0.1900 |
Roller Width (In.) | 0.3750 |
Thread Size | 10-32 |
Roller Diameter | 1/2 in |
Stud Diameter | 3/16 in |
Stud Thread Size | #10-32 |
Stud Thread Length | 1/4 in |
Hex Drive Size | 1/8 in |
Overall Length | 1 1/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Miter Gear-12 Pitch (L119Y)
- MASTER PNEUMATIC AID FILTER 3/4 (BFD380-6)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 5-Gallon pail (28537-0000005)
- BESTORQ Cogged Belt, 40 in Outside Length, 21/32 in Top Width, 1 Ribs (BX37)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-7/8-XB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Flat Head Type, 2 in L (CR-1-1/4-XB-SS-FG)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- Smith Bearing Linear Bearings & Guides