Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Sealed, SS
Mfr # CR-1-XB-SS
Zoro # G4202055
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1 in
- Roller Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-XB-SS
- Zoro # G4202055
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 0.4375 in |
Stud Length | 1 in |
Thread Size | 7/16-20 |
Roller Width (In.) | 0.6250 |
Thread Length (In.) | 0.5 in |
Stud Length (In.) | 1.000 |
Roller Dia. (In.) | 1.0000 |
Stud Dia. (In.) | 0.4375 |
Hex Drive Size | 1/4 in |
Stud Thread Size | 7/16"-20 |
Stud Thread Length | 1/2 in |
Overall Length | 1 21/32 in |
Roller Diameter | 1 in |
Stud Diameter | 7/16 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- GATES Air Brake Union (Surelok), G31400-0404 (G31400-0404)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 16mm Roller Dia., 11mm Roller Width (KR16 PP)
- Smith Bearing Cam Followers & Track Rollers