Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Sealed, SS
Mfr # CR-1-1/2-XB-SS
Zoro # G4025996
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/2-XB-SS
- Zoro # G4025996
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Stud Dia. (In.) | 0.6250 |
Thread Length (In.) | 0.75 in |
Stud Length (In.) | 1.500 |
Roller Width (In.) | 0.8750 |
Roller Dia. (In.) | 1.5000 |
Thread Size | 5/8-18 |
Stud Thread Length | 3/4 in |
Hex Drive Size | 5/16 in |
Overall Length | 2 13/32 in |
Stud Diameter | 5/8 in |
Roller Diameter | 1 1/2 in |
Stud Thread Size | 5/8"-18 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Visual Indicator (P171945)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-1/2-X)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-3/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- Smith Bearing Cam Followers & Track Rollers