Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Hex Socket, Sealed
Mfr # CR-3/4-XBE
Zoro # G4191984
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-3/4-XBE
- Zoro # G4191984
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Stud Dia. (In.) | 0.3750 |
Roller Width (In.) | 0.5000 |
Roller Dia. (In.) | 0.7500 |
Stud Length (In.) | 0.875 |
Thread Size | 3/8-24 |
Thread Length (In.) | 0.375 in |
Overall Length | 1 13/32 in |
Hex Drive Size | 3/16 in |
Stud Diameter | 3/8 in |
Stud Thread Size | 3/8"-24 |
Stud Thread Length | 3/8 in |
Roller Diameter | 3/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500H Belt for Drive, 5LK360 (5LK360)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0493S)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS15 (LS-15)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- SMITH BEARING Cam Follower, Yoke, 1.5748in. (MUTD-17-D)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/2-XBC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- MCGILL CF Series (CCF1-3/4S)
- Smith Bearing Linear Bearings & Guides