Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Hex Socket, Sealed
Mfr # CR-1-5/8-XBE
Zoro # G4193874
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.625 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-1-5/8-XBE
- Zoro # G4193874
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.625 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Roller Dia. (In.) | 1.6250 |
Stud Length (In.) | 1.500 |
Thread Size | 5/8-18 |
Stud Dia. (In.) | 0.6250 |
Thread Length (In.) | 0.75 in |
Roller Width (In.) | 0.8750 |
Stud Diameter | 5/8 in |
Roller Diameter | 1 5/8 in |
Stud Thread Size | 5/8"-18 |
Hex Drive Size | 5/16 in |
Stud Thread Length | 3/4 in |
Overall Length | 2 13/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6520 06-04, Swivel Male Elbow, 3/8" OD X 1/4" NPT (6520 06-04)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/8-XBE)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.0000in, Steel (DCR-3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-3/4-XC)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- SMITH BEARING Track Roller, Yoke, Dia. 3/4 In., Flanged (FYR-2-1/2)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- Smith Bearing Linear Bearings & Guides