Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Hex Socket, Sealed
Mfr # CR-1-1/4-XBE
Zoro # G4052395
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-XBE
- Zoro # G4052395
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Stud Length (In.) | 1.250 |
Thread Length (In.) | 0.625 in |
Stud Dia. (In.) | 0.5000 |
Thread Size | 1/2-20 |
Roller Dia. (In.) | 1.2500 |
Roller Width (In.) | 0.7500 |
Stud Thread Length | 5/8 in |
Roller Diameter | 1 1/4 in |
Stud Diameter | 1/2 in |
Overall Length | 2 1/32 in |
Hex Drive Size | 1/4 in |
Stud Thread Size | 1/2"-20 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- D&D 82 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB78)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Track Roller, Yoke, Dia. 3/4 In., Flanged (FYR-2-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/2-XB)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- IKO Cam Followers, CF18B (CF18B)
- Smith Bearing Cam Followers & Track Rollers