Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-9/16
Zoro # G3913043
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.5625 in
- Roller Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-9/16
- Zoro # G3913043
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5625 in |
Roller Width | 3/8 in |
Stud Dia. | 0.19 in |
Stud Length | 5/8 in |
Roller Width (In.) | 0.3750 |
Thread Size | 10-32 |
Stud Dia. (In.) | 0.1900 |
Stud Length (In.) | 0.625 |
Roller Dia. (In.) | 0.5625 |
Thread Length (In.) | 0.25 in |
Stud Diameter | 3/16 in |
Stud Thread Length | 1/4 in |
Overall Length | 1 1/32 in |
Roller Diameter | 9/16 in |
Stud Thread Size | #10-32 |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 9/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Cap, 71 Series, 1/2 In. Nipples (71-3PNC-8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/8" (9S218)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- DAYTON 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (2L445)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/2 In. (FCR-1-1/2)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/8-X-SS)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- Smith Bearing Linear Bearings & Guides