Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-7/8
Zoro # G4136553
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.875 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-7/8
- Zoro # G4136553
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Roller Width (In.) | 0.5000 |
Thread Length (In.) | 0.375 in |
Roller Dia. (In.) | 0.8750 |
Stud Length (In.) | 0.875 |
Thread Size | 3/8-24 |
Stud Dia. (In.) | 0.3750 |
Stud Thread Length | 3/8 in |
Roller Diameter | 7/8 in |
Stud Diameter | 3/8 in |
Overall Length | 1 13/32 in |
Stud Thread Size | 3/8"-24 |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Automatic Drain with Fluorocarbon Seal (GRP-95-981)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP42 1 1/8 (2VP42 1 1/8)
- KELLEY Flanged Oilite Bushing 1/2"Id X 5/8"Od X (091-102)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/8)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-XB)
- Smith Bearing Linear Bearings & Guides