Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-5/8
Zoro # G3901475
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.625 in
- Roller Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-5/8
- Zoro # G3901475
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.625 in |
Roller Width | 7/16 in |
Stud Dia. | 0.25 in |
Stud Length | 3/4 in |
Roller Width (In.) | 0.4375 |
Stud Length (In.) | 0.750 |
Stud Dia. (In.) | 0.2500 |
Thread Size | 1/4-28 |
Roller Dia. (In.) | 0.6250 |
Thread Length (In.) | 0.3125 in |
Overall Length | 1 7/32 in |
Stud Diameter | 1/4 in |
Stud Thread Length | 5/16 in |
Stud Thread Size | 1/4"-28 |
Roller Diameter | 5/8 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/2-XB)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-30-S (MYR-30-S)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- MCGILL CF Series, Cam Follower, #CFH1-1/4 (CFH1-1/4)
- Smith Bearing Cam Followers & Track Rollers