Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-3
Zoro # G3926002
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 3 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3
- Zoro # G3926002
- UPC # 651041069671
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Thread Size | 1-1/4-12 |
Thread Length (In.) | 1.25 in |
Stud Length (In.) | 2.500 |
Roller Width (In.) | 1.7500 |
Stud Dia. (In.) | 1.2500 |
Roller Dia. (In.) | 3.0000 |
Stud Diameter | 1 1/4 in |
Stud Thread Size | 1 1/4"-12 |
Roller Diameter | 3 in |
Overall Length | 4 9/32 in |
Stud Thread Length | 1 1/4 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring, 8940159864 (8940159864)
- AFTERMARKET 120 Roller Chain (10 ft.) (RC120IMP)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 100 Chain Size, 28 # of Teeth (100A28 X 1 3/8)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- Smith Bearing Cam Followers & Track Rollers