Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-2
Zoro # G4099837
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-2
- Zoro # G4099837
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Roller Width (In.) | 1.2500 |
Stud Length (In.) | 2.000 |
Thread Size | 7/8-14 |
Roller Dia. (In.) | 2.0000 |
Thread Length (In.) | 1 in |
Stud Dia. (In.) | 0.8750 |
Stud Diameter | 7/8 in |
Overall Length | 3 9/32 in |
Roller Diameter | 2 in |
Stud Thread Size | 7/8"-14 |
Stud Thread Length | 1 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203LLBC3/L627)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-7/8-B)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-26-SB (MCR-26-SB)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- TRITAN Yoke Roller, Flat Head, 2" L (CYR 2S)
- Smith Bearing Cam Followers & Track Rollers