Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-1-7/8
Zoro # G3904826
original price:
$33.53
6% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.875 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-1-7/8
- Zoro # G3904826
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Roller Width (In.) | 1.0000 |
Thread Size | 3/4-16 |
Roller Dia. (In.) | 1.8750 |
Stud Length (In.) | 1.750 |
Stud Dia. (In.) | 0.7500 |
Thread Length (In.) | 0.875 in |
Overall Length | 2 25/32 in |
Stud Diameter | 3/4 in |
Roller Diameter | 1 7/8 in |
Stud Thread Size | 3/4"-16 |
Stud Thread Length | 7/8 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- FESTO Standards-Based Cylinder DSNU-16-20-PPS-A (DSNU-16-20-PPS-A)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-5/8-XBE)
- Smith Bearing Linear Bearings & Guides