Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-1-1/8
Zoro # G3993062
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.125 in
- Roller Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/8
- Zoro # G3993062
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.125 in |
Roller Width | 5/8 in |
Stud Dia. | 0.4375 in |
Stud Length | 1 in |
Stud Length (In.) | 1.000 |
Stud Dia. (In.) | 0.4375 |
Thread Size | 7/16-20 |
Roller Width (In.) | 0.6250 |
Roller Dia. (In.) | 1.1250 |
Thread Length (In.) | 0.5 in |
Overall Length | 1 21/32 in |
Stud Thread Size | 7/16"-20 |
Stud Diameter | 7/16 in |
Stud Thread Length | 1/2 in |
Roller Diameter | 1 1/8 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Filter / Regulator, 1/2" NPT Port, 5?M Filter Element, Automatic, Self-Relieving (MC202-D13TF)
- DAYTON BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (6A124)
- BANDO TimingBelt, Synchro-Link, T5-815-25 (25T5-815UG)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-5/8-B)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/8S (CYR1-1/8S)
- Smith Bearing Linear Bearings & Guides