Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-1-1/4
Zoro # G4110811
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4
- Zoro # G4110811
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Roller Dia. (In.) | 1.2500 |
Thread Size | 1/2-20 |
Stud Length (In.) | 1.250 |
Thread Length (In.) | 0.625 in |
Stud Dia. (In.) | 0.5000 |
Roller Width (In.) | 0.7500 |
Roller Diameter | 1 1/4 in |
Stud Thread Size | 1/2"-20 |
Stud Thread Length | 5/8 in |
Overall Length | 2 1/32 in |
Stud Diameter | 1/2 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08MP 90 (6806-10-08)
- X1 TOOLS 4 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x18)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/8-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- Smith Bearing Cam Followers & Track Rollers