Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-3/4-B
Zoro # G4154376
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-3/4-B
- Zoro # G4154376
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.4375 in |
Stud Length | 7/8 in |
Thread Size | 7/16-20 |
Roller Dia. (In.) | 0.7500 |
Thread Length (In.) | 0.375 in |
Roller Width (In.) | 0.5000 |
Stud Length (In.) | 0.875 |
Stud Dia. (In.) | 0.4375 |
Stud Thread Size | 7/16"-20 |
Hex Drive Size | 3/16 in |
Stud Thread Length | 3/8 in |
Overall Length | 1 13/32 in |
Roller Diameter | 3/4 in |
Stud Diameter | 7/16 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B42 (B42)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 25 ft. L (F5Z03830-25-13)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Hose Barb Male (4601-12-12-NWO-FG)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-7/8-XBC)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-5/8-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- Smith Bearing Linear Bearings & Guides