Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-3-B
Zoro # G4152601
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-3-B
- Zoro # G4152601
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.5 in |
Stud Length | 2 1/2 in |
Thread Length (In.) | 1.25 in |
Stud Dia. (In.) | 1.5000 |
Stud Length (In.) | 2.500 |
Thread Size | 1-1/2-12 |
Roller Width (In.) | 1.7500 |
Roller Dia. (In.) | 3.0000 |
Roller Diameter | 3 in |
Stud Thread Size | 1 1/2"-12 |
Hex Drive Size | 5/8 in |
Overall Length | 4 9/32 in |
Stud Thread Length | 1 1/4 in |
Stud Diameter | 1 1/2 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Synthetic High Temp Grease, 5 Gal. (FOODSAFE SYNGEL FG-750-005)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/8-XBC)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X (MCFR47X)
- Smith Bearing Linear Bearings & Guides