Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-2-B
Zoro # G4170591
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-2-B
- Zoro # G4170591
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 1.125 in |
Stud Length | 2 in |
Roller Width (In.) | 1.2500 |
Stud Length (In.) | 2.000 |
Thread Length (In.) | 1 in |
Stud Dia. (In.) | 1.1250 |
Roller Dia. (In.) | 2.0000 |
Thread Size | 1-1/8-12 |
Hex Drive Size | 7/16 in |
Stud Thread Size | 1 1/8"-12 |
Roller Diameter | 2 in |
Stud Diameter | 1 1/8 in |
Overall Length | 3 9/32 in |
Stud Thread Length | 1 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- DAYTON 2/B148 Banded V-Belt, 151-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G911)
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- CARTER BEARINGS 1.5", Needle Cam Follower, Urethane Outer, Sealed, Hex (CRT-48-SB)
- Smith Bearing Linear Bearings & Guides