Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-1/2-B
Zoro # G4037074
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.5 in
- Roller Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1/2-B
- Zoro # G4037074
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5 in |
Roller Width | 3/8 in |
Stud Dia. | 0.25 in |
Stud Length | 5/8 in |
Stud Length (In.) | 0.625 |
Stud Dia. (In.) | 0.2500 |
Thread Length (In.) | 0.25 in |
Roller Dia. (In.) | 0.5000 |
Roller Width (In.) | 0.3750 |
Thread Size | 1/4-28 |
Stud Diameter | 1/4 in |
Stud Thread Size | 1/4"-28 |
Roller Diameter | 1/2 in |
Overall Length | 1 1/32 in |
Hex Drive Size | 1/8 in |
Stud Thread Length | 1/4 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF68-D6)
- CLAIRE Heat Stable Silicone Release Agent, 20oz (CL948-1)
- BUYERS PRODUCTS 1 Inch I.D. Suction Hose 6 Foot long (WLH10072)
- SMITH BEARING Track Roller, Yoke, Dia. 3/4 In., Flanged (FYR-2-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-5/8-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/2-X)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-1/2-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3/4-XB)
- IKO Cam Follower, Inch, #CR14 (CR14)
- Smith Bearing Cam Followers & Track Rollers