Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-1-7/8-B
Zoro # G4017806
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.875 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-7/8-B
- Zoro # G4017806
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 1 in |
Stud Length | 1 3/4 in |
Thread Length (In.) | 0.875 in |
Stud Length (In.) | 1.750 |
Stud Dia. (In.) | 1.0000 |
Roller Width (In.) | 1.0000 |
Thread Size | 1-14 |
Roller Dia. (In.) | 1.8750 |
Stud Thread Length | 7/8 in |
Overall Length | 2 25/32 in |
Stud Diameter | 1 in |
Stud Thread Size | 1"-14 |
Roller Diameter | 1 7/8 in |
Hex Drive Size | 5/16 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-200-EA)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- U.S. MOTORS Motor (1917)
- JET-LUBE General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550 (15504)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/4-XB-SS)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- Smith Bearing Cam Followers & Track Rollers