Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-1-3/4-B
Zoro # G4202134
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.75 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-3/4-B
- Zoro # G4202134
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 in |
Stud Dia. | 1 in |
Stud Length | 1 3/4 in |
Roller Dia. (In.) | 1.7500 |
Thread Size | 1-14 |
Thread Length (In.) | 0.875 in |
Roller Width (In.) | 1.0000 |
Stud Dia. (In.) | 1.0000 |
Stud Length (In.) | 1.750 |
Overall Length | 2 25/32 in |
Stud Thread Size | 1"-14 |
Roller Diameter | 1 3/4 in |
Hex Drive Size | 5/16 in |
Stud Thread Length | 7/8 in |
Stud Diameter | 1 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-9/16-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/8-C)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- Smith Bearing Linear Bearings & Guides