Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Unsealed
Mfr # HR-2
Zoro # G4162331
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-2
- Zoro # G4162331
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 1.125 in |
Stud Length | 2 in |
Roller Dia. (In.) | 2.0000 |
Stud Dia. (In.) | 1.1250 |
Stud Length (In.) | 2.000 |
Thread Size | 1-1/8-12 |
Thread Length (In.) | 1 in |
Roller Width (In.) | 1.2500 |
Stud Thread Length | 1 in |
Roller Diameter | 2 in |
Stud Thread Size | 1 1/8"-12 |
Stud Diameter | 1 1/8 in |
Overall Length | 3 9/32 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566200, Pressure Line, 3 micron, Outside-In (MF0058432)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-7/8-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 7/8inL Stud, 0.5inW Roller, 0.75in Roller Dia. (CF-3/4-SB)
- Smith Bearing Linear Bearings & Guides