Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Unsealed
Mfr # HR-1
Zoro # G3909945
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1 in
- Roller Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1
- Zoro # G3909945
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 in |
Thread Length (In.) | 0.5 in |
Roller Width (In.) | 0.6250 |
Stud Length (In.) | 1.000 |
Stud Dia. (In.) | 0.6250 |
Roller Dia. (In.) | 1.0000 |
Thread Size | 5/8-18 |
Stud Thread Length | 1/2 in |
Roller Diameter | 1 in |
Stud Diameter | 5/8 in |
Stud Thread Size | 5/8"-18 |
Overall Length | 1 21/32 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- WEG WEG - 00736ET3H184JM-W22, 7.5 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00736ET3H184JM-W22)
- GATES Truflex V-Belts, 3L230 (3L230)
- GENERAL PUMP Steel Hose Reel, Ped, 3/8" x 150 ft. (DHRP50150)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/4-X)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- Smith Bearing Linear Bearings & Guides