Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Unsealed
Mfr # HR-1-5/8
Zoro # G3959051
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.625 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # HR-1-5/8
- Zoro # G3959051
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.625 in |
Roller Width | 7/8 in |
Stud Dia. | 0.875 in |
Stud Length | 1 1/2 in |
Stud Length (In.) | 1.500 |
Thread Length (In.) | 0.75 in |
Roller Width (In.) | 0.8750 |
Thread Size | 7/8-14 |
Roller Dia. (In.) | 1.6250 |
Stud Dia. (In.) | 0.8750 |
Stud Thread Size | 7/8"-14 |
Overall Length | 2 13/32 in |
Stud Diameter | 7/8 in |
Stud Thread Length | 3/4 in |
Roller Diameter | 1 5/8 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/2 HP, 3450 rpm (048C34D2028)
- BRENNAN INDUSTRIES 08MORB-05FORB Straight (6410-08-05-O)
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- SMITH BEARING Cam Follower, Flat Head Type, 2 in L (CR-1-1/4-XB-SS-FG)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- Smith Bearing Cam Followers & Track Rollers