Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Sealed
Mfr # HR-7/8-X
Zoro # G4084385
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.875 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-7/8-X
- Zoro # G4084385
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Stud Dia. | 0.4375 in |
Stud Length | 7/8 in |
Thread Length (In.) | 0.375 in |
Roller Width (In.) | 0.5000 |
Roller Dia. (In.) | 0.8750 |
Stud Length (In.) | 0.875 |
Thread Size | 7/16-20 |
Stud Dia. (In.) | 0.4375 |
Roller Diameter | 7/8 in |
Stud Diameter | 7/16 in |
Stud Thread Size | 7/16"-20 |
Overall Length | 1 13/32 in |
Stud Thread Length | 3/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16848 (12Z-82P)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-7/8-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-XC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- Smith Bearing Cam Followers & Track Rollers