Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Sealed
Mfr # HR-1-X
Zoro # G4020773
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1 in
- Roller Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-X
- Zoro # G4020773
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 in |
Roller Dia. (In.) | 1.0000 |
Stud Length (In.) | 1.000 |
Thread Length (In.) | 0.5 in |
Stud Dia. (In.) | 0.6250 |
Thread Size | 5/8-18 |
Roller Width (In.) | 0.6250 |
Stud Diameter | 5/8 in |
Stud Thread Size | 5/8"-18 |
Roller Diameter | 1 in |
Stud Thread Length | 1/2 in |
Overall Length | 1 21/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- TRITAN Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb (UC209-28)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-9/16-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-3/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- Smith Bearing Cam Followers & Track Rollers