Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Sealed
Mfr # HR-1-3/8-X
Zoro # G3927524
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-3/8-X
- Zoro # G3927524
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.75 in |
Stud Length | 1 1/4 in |
Roller Dia. (In.) | 1.3750 |
Thread Length (In.) | 0.625 in |
Roller Width (In.) | 0.7500 |
Stud Length (In.) | 1.250 |
Thread Size | 3/4-16 |
Stud Dia. (In.) | 0.7500 |
Roller Diameter | 1 3/8 in |
Stud Thread Length | 5/8 in |
Stud Diameter | 3/4 in |
Stud Thread Size | 3/4"-16 |
Overall Length | 2 1/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- FALK 20T STEELFLEX HUB (1215712)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SS-000-N)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-50-31)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-BC (CR-1-1/4-BC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- Smith Bearing Cam Followers & Track Rollers