Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-5/8-XB
Zoro # G3938907
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.625 in
- Roller Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-5/8-XB
- Zoro # G3938907
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.625 in |
Roller Width | 7/16 in |
Stud Dia. | 0.3125 in |
Stud Length | 3/4 in |
Thread Length (In.) | 0.3125 in |
Stud Dia. (In.) | 0.3125 |
Thread Size | 5/16-24 |
Roller Dia. (In.) | 0.6250 |
Stud Length (In.) | 0.750 |
Roller Width (In.) | 0.4370 |
Stud Thread Size | 5/16"-24 |
Stud Thread Length | 5/16 in |
Stud Diameter | 5/16 in |
Roller Diameter | 5/8 in |
Hex Drive Size | 1/8 in |
Overall Length | 1 7/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/16 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORKOTE Heavy Duty Hyper Lubricant, 32 oz. (MKET-3206)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- KENMORE 3PK 1532GAL Filter (VRC2)
- B B MANUFACTURING 350-5M-25, Timing Belt, Neoprene, Fiberglass (350-5M-25)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/2-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-3/4 in x 1 in W Roller (2160112000)
- Smith Bearing Cam Followers & Track Rollers