Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-3/4-XB
Zoro # G4123515
original price:
$29.37
37% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # HR-3/4-XB
- Zoro # G4123515
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.4375 in |
Stud Length | 7/8 in |
Stud Length (In.) | 0.875 |
Roller Width (In.) | 0.5000 |
Thread Length (In.) | 0.375 in |
Stud Dia. (In.) | 0.4375 |
Thread Size | 7/16-20 |
Roller Dia. (In.) | 0.7500 |
Overall Length | 1 13/32 in |
Stud Thread Length | 3/8 in |
Hex Drive Size | 3/16 in |
Roller Diameter | 3/4 in |
Stud Diameter | 7/16 in |
Stud Thread Size | 7/16"-20 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune-Up Kit (96233)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-3/4-X)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/4-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- Smith Bearing Linear Bearings & Guides