Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-2-XB
Zoro # G3953266
original price:
$118.91
52% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-2-XB
- Zoro # G3953266
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 1.125 in |
Stud Length | 2 in |
Roller Dia. (In.) | 2.0000 |
Stud Length (In.) | 2.000 |
Thread Length (In.) | 1 in |
Thread Size | 1-1/8-12 |
Stud Dia. (In.) | 1.1250 |
Roller Width (In.) | 1.2500 |
Hex Drive Size | 7/16 in |
Stud Thread Size | 1 1/8"-12 |
Roller Diameter | 2 in |
Overall Length | 3 9/32 in |
Stud Thread Length | 1 in |
Stud Diameter | 1 1/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-25-11)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-C (CR-1-1/4-C)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-XC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-3/4-XC)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- Smith Bearing Linear Bearings & Guides