Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-2-3/4-XB
Zoro # G4119105
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 2.75 in
- Roller Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # HR-2-3/4-XB
- Zoro # G4119105
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.75 in |
Roller Width | 1 1/2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/4 in |
Thread Size | 1-1/4-12 |
Stud Length (In.) | 2.250 |
Roller Dia. (In.) | 2.7500 |
Stud Dia. (In.) | 1.2500 |
Roller Width (In.) | 1.5000 |
Thread Length (In.) | 1.125 in |
Hex Drive Size | 1/2 in |
Roller Diameter | 2 3/4 in |
Stud Diameter | 1 1/4 in |
Stud Thread Length | 1 1/8 in |
Overall Length | 3 25/32 in |
Stud Thread Size | 1 1/4"-12 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR0)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- ENERPAC Simplex Piston R55 (89210)
- BESTORQ 3M Timing Belts (267-3M-09)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/4-C)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/4-XC)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- Smith Bearing Linear Bearings & Guides