Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-2-1/2-XB
Zoro # G4150833
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-2-1/2-XB
- Zoro # G4150833
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/4 in |
Thread Size | 1-1/4-12 |
Stud Dia. (In.) | 1.2500 |
Roller Width (In.) | 1.5000 |
Stud Length (In.) | 2.250 |
Thread Length (In.) | 1.125 in |
Roller Dia. (In.) | 2.5000 |
Hex Drive Size | 1/2 in |
Overall Length | 3 25/32 in |
Stud Diameter | 1 1/4 in |
Roller Diameter | 2 1/2 in |
Stud Thread Size | 1 1/4"-12 |
Stud Thread Length | 1 1/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Nosepiece, For 4WL12, 2NJP2, 2NJP1 (PRN314)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- TAP MAGIC Cutting Fluid, Aluminum, 4 oz. Can (20004A)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-9/16-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- Smith Bearing Cam Followers & Track Rollers