Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-1-7/8-XB
Zoro # G4202222
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.875 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-7/8-XB
- Zoro # G4202222
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 1 in |
Stud Length | 1 3/4 in |
Thread Length (In.) | 0.875 in |
Roller Dia. (In.) | 1.8750 |
Stud Length (In.) | 1.750 |
Thread Size | 1-14 |
Stud Dia. (In.) | 1.0000 |
Roller Width (In.) | 1.0000 |
Stud Thread Length | 7/8 in |
Hex Drive Size | 5/16 in |
Roller Diameter | 1 7/8 in |
Stud Diameter | 1 in |
Stud Thread Size | 1"-14 |
Overall Length | 2 25/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 9850lb., NBR (5308 2RS/C3 PRX)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6302C3)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1/2-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-9/16-XB)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- RBC Cam Followers And Yoke Rollers (SRF30)
- Smith Bearing Cam Followers & Track Rollers