Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-1-3/8-XB
Zoro # G3911031
original price:
$47.29
28% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-3/8-XB
- Zoro # G3911031
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.75 in |
Stud Length | 1 1/4 in |
Thread Size | 3/4-16 |
Stud Dia. (In.) | 0.7500 |
Roller Dia. (In.) | 1.3750 |
Roller Width (In.) | 0.7500 |
Thread Length (In.) | 0.625 in |
Stud Length (In.) | 1.250 |
Hex Drive Size | 1/4 in |
Stud Thread Size | 3/4"-16 |
Roller Diameter | 1 3/8 in |
Stud Diameter | 3/4 in |
Overall Length | 2 1/32 in |
Stud Thread Length | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- EM&S Unit Bearing Motor, 16 WO, 115 Volt, Original OEM Motor (ESP-L16EM1)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5LK630)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-1/2-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/8-C)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-B)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-1/2-X)
- Smith Bearing Linear Bearings & Guides