Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-1-3/4-XB
Zoro # G3953993
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.75 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-3/4-XB
- Zoro # G3953993
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 in |
Stud Dia. | 1 in |
Stud Length | 1 3/4 in |
Stud Dia. (In.) | 1.0000 |
Thread Length (In.) | 0.875 in |
Thread Size | 1-14 |
Roller Width (In.) | 1.0000 |
Roller Dia. (In.) | 1.7500 |
Stud Length (In.) | 1.750 |
Overall Length | 2 25/32 in |
Roller Diameter | 1 3/4 in |
Stud Thread Length | 7/8 in |
Stud Diameter | 1 in |
Stud Thread Size | 1"-14 |
Hex Drive Size | 5/16 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- D&D 53" Outside Length, 7/8" Top Width, 1 Ribs (CX49)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/8-X-SS)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-BC (CR-1-1/4-BC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-3/4-X)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- Smith Bearing Cam Followers & Track Rollers