Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-1-1/2-XB
Zoro # G4111581
original price:
$56.84
42% off
new price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-1-1/2-XB
- Zoro # G4111581
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.875 in |
Stud Length | 1 1/2 in |
Thread Length (In.) | 0.75 in |
Roller Width (In.) | 0.8750 |
Stud Length (In.) | 1.500 |
Stud Dia. (In.) | 0.8750 |
Thread Size | 7/8-14 |
Roller Dia. (In.) | 1.5000 |
Roller Diameter | 1 1/2 in |
Hex Drive Size | 5/16 in |
Stud Thread Length | 3/4 in |
Overall Length | 2 13/32 in |
Stud Thread Size | 7/8"-14 |
Stud Diameter | 7/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- DIXON TBolt, Clamp SS Bolt, 2.396", 2.692" (STBC263)
- DODGE F4S-S2-112R (045140 F4B S2 112S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-3/4-XC)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-22-S (MCR-22-S)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/4)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- Smith Bearing Linear Bearings & Guides