Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Flat Head Type, 27/32 in L
Mfr # CR-1/2A
Zoro # G506458487
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Face Design Screwdriver Slot
- Roller Width 11/32 in
- Stud Length 1/2 in
- Stud Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1/2A
- Zoro # G506458487
- UPC # 651041045613
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Width | 11/32 in |
Stud Length | 1/2 in |
Roller Diameter | 1/2 in |
Stud Diameter | 3/16 in |
Stud Thread Length | 1/4 in |
Stud Thread Size | #10-32 |
Overall Length | 27/32 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 27/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 11/32 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head and Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Blade Timing (754-04136)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAK 2 7/16)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- LOC-LINE Segment, Pk2 (51801)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- MCGILL CF Series, Cam Follower (CFE 2-1/2 SB)
- Smith Bearing Linear Bearings & Guides