Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Flat Head Type, 2 in L
Mfr # CR-1-3/8-XB-SS-FG
Zoro # G706451721
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Face Design Hex Socket
- Roller Width 3/4 in
- Stud Length 1 1/4 in
- Stud Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/8-XB-SS-FG
- Zoro # G706451721
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Width | 3/4 in |
Stud Length | 1 1/4 in |
Roller Diameter | 1 3/8 in |
Stud Thread Size | 1/2"-20 |
Stud Thread Length | 5/8 in |
Hex Drive Size | 1/4 in |
Stud Diameter | 1/2 in |
Overall Length | 2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- DDS Shaft Seal, 70 x 90 x 10 mm., SC, Nitrile Rubber (709010SC)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.65 in OD (3V3653)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- TRITAN Yoke Roller, Crowned Head, 1-1/4" L (CCYR 1 1/4S)
- Smith Bearing Cam Followers & Track Rollers