Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Flat Head Type, 2 in L
Mfr # CR-1-1/4-XB-SS-FG
Zoro # G306451695
original price:
$145.75
10% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Face Design Hex Socket
- Roller Width 3/4 in
- Stud Length 1 1/4 in
- Stud Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-XB-SS-FG
- Zoro # G306451695
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Width | 3/4 in |
Stud Length | 1 1/4 in |
Stud Thread Size | 1/2"-20 |
Stud Thread Length | 5/8 in |
Hex Drive Size | 1/4 in |
Roller Diameter | 1 1/4 in |
Stud Diameter | 1/2 in |
Overall Length | 2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- ENERPAC Cylinder, 12 tons, 1-5/8in. Stroke L (RCH121H)
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- D&D 26" Outside Length, 1/2" Top Width, 1 Ribs (A24/4L260)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 3/4 SB (CF 2 3/4 SB)
- Smith Bearing Linear Bearings & Guides