Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-7/8-C
Zoro # G3956626
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 0.875 in
- Roller Width 1/2 in
- Bore Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-7/8-C
- Zoro # G3956626
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Bore Dia. | 0.25 in |
Roller Width (In.) | 0.5000 |
Roller Dia. (In.) | 0.8750 |
Bore Dia. (In.) | 0.2500 |
Bore Diameter | 1/4 in |
Overall Length | 9/16 in |
Roller Diameter | 7/8 in |
Description
Yoke Roller, Bore Diameter 1/4 in, Closure Open, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 2,140 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT SS PV (H1641S)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3/4-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- Smith Bearing Linear Bearings & Guides